Beli kabel lan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 350
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Color Cat.6: Blue
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Wire Structure: Core frame , Twisted Pair (Cat.6)
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernetatribut:
- AWG: 30AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Shielding: Aluminium Foil
- Jacket: PVC
- Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPatribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Coloratribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)atribut:
- Cable Diameter: 3.8mm
- UGREEN USB Cable to LAN RJ45 Console 1.5mDeskripsi:UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).atribut:
- Color: Black
- Length (m): 1.5
- BROADWATCH LAN CableDeskripsi:Highly weather-resistant double-layered 5e LAN cable for indoor/outdoor use, PoE compatible, RJ45- Specifications and designs are subject to change without notice.atribut:
- Type: Indoor/outdoor compatible
- Length (m): 50
- Conform to: PoE compatible
- 3M LAN cable Cat5eRJ45 patch cordatribut:
- Applicable wire range AWG (#): 26
- Number of Poles: 8
- Type of Connection: Straight
- Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)atribut:
- Cable Diameter: 3.8mm
- Jeff Com (LAN-FC) Modular Plugatribut:
- Type: Only for a strand wire
- Current (A): 2(max)
- Voltage (V): AC250
- Compatible Tool: LMJ-45/MJ-468N/MJ-8
- Terminal: Phosphor bronze, gold-plated finish
- Plug Type: 8P8C
- Body Material: Polycarbonate
- Insulation Resistance (MΩ): 500(min)
- Henkan Meijin Cable LAN Cable Cat5 10mDeskripsi:LAN cable CAT5 [ 10m ]atribut:
- Color: White
- Standard: CAT5
- Cable Length (m): 10
- Terminal: Category 5 compatible RJ45 connector
- Buffalo Cat5e LAN cableDeskripsi:Cat5e compatible LAN cable, long type, twisted wireatribut:
- Cable Thickness (mm): 5.5
- Color: Blue
- Communication Speed: 1Gbps
- Standard: Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
- Structure: Line body: Twisted line
- Suitable Models: ADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
- Terminal Connection: 4 pair UTP cable
- Transmission Band (MHz): 100
- Warranty Period: Warranty: Initial defective replacement only.
- HAFELE Magnetic CatchDeskripsi:nickel plated, housingatribut:
- Area Of Application: For wooden doors
Daftar Harga kabel lan Terbaru January 2026
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patch | Rp2.099.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernet | Rp39.900 |
| Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP | Rp28.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp2.699.900 |
| Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit | Rp38.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color | Rp12.900 |
| Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung) | Rp289.900 |
Data diperbarui pada 18/01/2026 (Harga belum termasuk PPN)



















































































































































/h1P103242613-1.jpg)

/7mP103117274-2.jpg)




/mgP103242808-1.jpg)

/P102812479-1.jpg)



/P102812628-1.jpg)
%20Modular%20Plug/P102027677-2.jpg)